NTN NU224EG1C3 CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - NU224EG1C3
See technical informationSee documentsReferences
NTN:NU224EG1C3
Rubix:205A6505
EAN:4547359142556



Documents
Product details : NTN NU224EG1C3 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, floating, separable, brass cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 215x215x40 mm |
|---|---|
| Logistic Weight | 6180 g |
| Inner diameter | 120 mm |
| Outer diameter | 215 mm |
| Width | 40 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Material | steel |
| Cage | brass |
| Basic static load, radial - C0r | 420000 N |
| Basic dynamic load, radial - Cr | 335000 N |
Show UNSPSC/ECL@SS
£ 366.04 excl. VAT
/ Each
£ 439.25 incl. VAT
- Usually arrives within 14 working days
