NTN MR142216 NEEDLE ROLLER BEARING
NTN - Cylindrical Roller Bearing - MR142216
See technical informationReferences
NTN:MR142216
Rubix:205A4915
EAN:4547359103465




Technical specifications
| Inner diameter | 22.225 mm |
|---|---|
| Outer diameter | 34.925 mm |
| Width | 25.4 mm |
Product details : NTN MR142216 NEEDLE ROLLER BEARING
NTN - Cylindrical Roller Bearing - MR142216
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 34,925x34,925x25,4 mm |
|---|---|
| Logistic Weight | 86 g |
| Inner diameter | 22.225 mm |
| Outer diameter | 34.925 mm |
| Width | 25.4 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 26.44 excl. VAT
/ Each
£ 31.73 incl. VAT
- Usually arrives within 14 working days