FAG NJ2208-E-XL-TVP2-C4 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing
See technical informationReferences
FAG:NJ2208-E-XL-TVP2-C4
Rubix:158A1598
Manufacturer :0167347930040
EAN:4012801379731

Product details : FAG NJ2208-E-XL-TVP2-C4 CYLINDRICAL ROLLER BEARING
Bearings for fixed bearings and for axial loads in one direction.
Technical specifications
Attributes
| Logistic Weight | 502 g |
|---|---|
| Inner diameter | 40 mm |
| Outer diameter | 80 mm |
| Width | 23 mm |
| Bearing Clearance | c4 |
| Sealing | open |
| Cage | polyamide |
| Basic static load, radial - C0r | 75000 N |
| Basic dynamic load, radial - Cr | 83000 N |
Show UNSPSC/ECL@SS
£ 39.56 excl. VAT
/ Each
£ 47.47 incl. VAT
- Delivery usually within ( 7 ) days
