NTN NU1024 CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - NU1011
See technical informationSee documentsReferences
NTN:NU1024
Rubix:205A6219
EAN:4547359137293



Documents
Product details : NTN NU1024 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, floating, separable, brass cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 180x180x28 mm |
|---|---|
| Logistic Weight | 2440 g |
| Inner diameter | 120 mm |
| Outer diameter | 180 mm |
| Width | 28 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | steel |
| Cage | brass |
| Basic static load, radial - C0r | 191000 N |
| Basic dynamic load, radial - Cr | 154000 N |
Show UNSPSC/ECL@SS
£ 279.57 excl. VAT
/ Each
£ 335.48 incl. VAT
- Delivery usually within ( 3 ) days
