TIMKEN NU222EMA CYLINDRICAL ROLLER BEARING

Cylindrical Roller Bearings

See technical information
References
Timken:NU222EMA
Rubix:102A9068
EAN:0053893773445
Cylindrical Roller Bearing -  NU222EMA
Technical specifications
Inner diameter110 mm
Outer diameter200 mm
Width38 mm
See all Specifications

Product details : TIMKEN NU222EMA CYLINDRICAL ROLLER BEARING


Cylindrical bearings provide the highest possible radial load capacity compared to other roller bearing types.

Strengths

High radial load capacity; Engineered roller and race profiles result in increased load rating; Enhanced surface texture, reducing friction resulting in lower operating temperatures and longer bearing life

Applications

Wind energy, metals, construction, mining, pumps, hoists, gear drives and other industrial equipment

Technical specifications


Attributes
Logistics dimensions (L x W x H)203x203x60 mm
Logistic Weight5400 g
Packaged dimensions (D x W x H)203x203x60 mm
Package weight5400 g
Inner diameter110 mm
Outer diameter200 mm
Width38 mm
Bearing Clearancecn
Sealingopen
Materialcarbon-chromium bearing steel (type 52100 and equivalent steels, to astm a295).
Cagebrass
Reference speed3700 rpm
Basic static load, radial - C0r374000 N
Basic dynamic load, radial - Cr331000 N
Show UNSPSC/ECL@SS
£ 431.69 excl. VAT
/ Each
£ 518.03 incl. VAT
  • Delivery usually within ( 7 ) days