Cylindrical Roller Bearing
Inner diameter | 130 mm |
---|---|
Outer diameter | 230 mm |
Width | 64 mm |
Logistics dimensions (L x W x H) | 64x230x230 mm |
---|---|
Logistic Weight | 10050 g |
Inner diameter | 130 mm |
Outer diameter | 230 mm |
Width | 64 mm |
Bearing Clearance | CN |
Sealing | Open |
Series | NU22 |
Material | Bearing steel |
Cage | Other |
Reference speed | 3200 rpm |
Limit speed | 3400 rpm |
Basic static load, radial - C0r | 735000 N |
Basic dynamic load, radial - Cr | 610000 N |
Usually arrives within 14 working days