NSK NJ2310W CYLINDRICAL ROLLER BEARING NJ2310ECJ
Cylindrical roller bearing NJ23
See technical informationReferences
NSK:NJ2310W
Rubix:105A1796
Manufacturer :NJ2310W N
EAN:00029176050367

Product details : NSK NJ2310W CYLINDRICAL ROLLER BEARING NJ2310ECJ
NSK cylindrical roller bearings have a high radial load capacity due to the line contact between the rolling body and the runways and are particularly suitable for applications with high speeds. With patented cage design for high strength, either in steel sheet, brass or polyamide design, they ensure low noise and heat development. For more sophisticated applications, a selection of highly developed special materials for rolling bearing manufacture is available.
SKF cylindrical roller bearing single row NSK
Technical specifications
Attributes
| Logistic Weight | 1880 g |
|---|---|
| Inner diameter | 50 mm |
| Outer diameter | 110 mm |
| Width | 40 mm |
| Bearing Clearance | cn |
| Sealing | open |
Show UNSPSC/ECL@SS
£ 98.19 excl. VAT
/ Each
£ 117.83 incl. VAT
- Usually arrives within 14 working days
