Super-precision Cylindrical Roller Bearing
Inner diameter | 170 mm |
---|---|
Outer diameter | 260 mm |
Width | 67 mm |
Logistics dimensions (L x W x H) | 67x260x260 mm |
---|---|
Logistic Weight | 12400 g |
Inner diameter | 170 mm |
Outer diameter | 260 mm |
Width | 67 mm |
Bearing Clearance | C1 |
Sealing | Open |
Series | NN30 |
Material | Bearing steel |
Reference speed | 3400 rpm |
Limit speed | 2800 rpm |
Basic static load, radial - C0r | 815000 N |
Basic dynamic load, radial - Cr | 457000 N |
Usually arrives within 14 working days