References
FAG:NJ2322-E-XL-M1-C4
Rubix:274A8005
Manufacturer :0192265270040
EAN:4012801382922

Product details : FAG NJ2322-E-XL-M1-C4 CYLINDRICAL ROLLER BEARING
For applications with high temperatures and heavy loads, the choice of radial clearance is decisive for the service life of the rolling bearing. This FAG version features a C4 radial clearance, specifically designed for large thermal expansions and very tight fits.
Explanation:
• NJ: Two ribs on the outer ring, one rib on the inner ring; axial guidance in one direction, floating bearing function in the opposite direction
• E: Increased radial load capacity through optimized internal geometry
• XL: FAG/INA X-life designation for higher service life and increased dynamic load ratings thanks to highly precise contact surfaces
• M1: Two-piece brass cage, roller-guided, for improved heat dissipation
• C4: Increased internal radial clearance above the C3 level, suitable for large thermal expansions and very tight fits
Features:
The NJ series is based on a separable design: the inner ring can be mounted separately from the assembly consisting of the outer ring and rolling elements. This allows both subassemblies to be installed independently. The inner ring can first be mounted alone on the shaft, which is a significant advantage particularly for shrink-fit assemblies.
The E version uses an optimized internal geometry to distribute loads more evenly across the raceways. In combination with X-life technology, the bearings benefit from improved surface quality that reduces friction, lowers heat generation and places less stress on the lubricant. The result is higher basic dynamic load ratings and a longer nominal life compared with previous generations.
The C4 radial clearance is greater than the C3 clearance, which in turn is greater than the standard CN clearance. It was specifically developed for applications with large temperature differentials or strong press fits. This ensures sufficient freedom for deformation so that no harmful internal preload develops at operating temperature. The M1 brass cage complements this concept by providing stable roller guidance and efficient heat dissipation.
Maintenance:
In applications with C4 radial clearance, temperature monitoring is of the highest priority. Unusually high temperatures can indicate excessive interference fit stresses, aged lubricants or insufficient lubrication supply. Regular temperature checks help detect deviations early and prevent bearing damage.
The type and quantity of lubricant must be adapted to the actual operating temperatures. Although the M1 brass cage reduces internal heat generation within the bearing, it does not replace the need for re-lubrication as required under real operating conditions.
In addition, vibration analyses and noise inspections should be part of preventive maintenance. Even small changes in the vibration spectrum should be investigated. As this is an open rolling bearing, the bearing environment must be reliably protected against particles, dust and moisture.
Strengths:
• C4 radial clearance prevents harmful internal preload in tight fits and under large temperature fluctuations
• Higher load capacity enables accommodation of greater loads without changing the overall envelope
• Separable design reduces downtime for maintenance and servicing operations
• M1 brass cage improves heat dissipation and is particularly suitable for high-temperature applications
Applications:
The C4 version is particularly suitable for heavy industry. Rolling mills, annealing furnaces, heat treatment plants and high-pressure compressors are typical applications. These systems undergo alternating heating and cooling cycles, subjecting the radial clearance continuously to thermal expansion. The C4 clearance compensates for these changes reliably without overloading the bearing.
High-performance gearboxes as well as drive and transmission shafts operating in high-temperature environments also benefit from this increased radial clearance, especially with very tight fit tolerances. Under these conditions, the E version reduces stress on the raceways through optimized load distribution, while the X-life quality enables longer service intervals and extended maintenance intervals.
Explanation:
• NJ: Two ribs on the outer ring, one rib on the inner ring; axial guidance in one direction, floating bearing function in the opposite direction
• E: Increased radial load capacity through optimized internal geometry
• XL: FAG/INA X-life designation for higher service life and increased dynamic load ratings thanks to highly precise contact surfaces
• M1: Two-piece brass cage, roller-guided, for improved heat dissipation
• C4: Increased internal radial clearance above the C3 level, suitable for large thermal expansions and very tight fits
Features:
The NJ series is based on a separable design: the inner ring can be mounted separately from the assembly consisting of the outer ring and rolling elements. This allows both subassemblies to be installed independently. The inner ring can first be mounted alone on the shaft, which is a significant advantage particularly for shrink-fit assemblies.
The E version uses an optimized internal geometry to distribute loads more evenly across the raceways. In combination with X-life technology, the bearings benefit from improved surface quality that reduces friction, lowers heat generation and places less stress on the lubricant. The result is higher basic dynamic load ratings and a longer nominal life compared with previous generations.
The C4 radial clearance is greater than the C3 clearance, which in turn is greater than the standard CN clearance. It was specifically developed for applications with large temperature differentials or strong press fits. This ensures sufficient freedom for deformation so that no harmful internal preload develops at operating temperature. The M1 brass cage complements this concept by providing stable roller guidance and efficient heat dissipation.
Maintenance:
In applications with C4 radial clearance, temperature monitoring is of the highest priority. Unusually high temperatures can indicate excessive interference fit stresses, aged lubricants or insufficient lubrication supply. Regular temperature checks help detect deviations early and prevent bearing damage.
The type and quantity of lubricant must be adapted to the actual operating temperatures. Although the M1 brass cage reduces internal heat generation within the bearing, it does not replace the need for re-lubrication as required under real operating conditions.
In addition, vibration analyses and noise inspections should be part of preventive maintenance. Even small changes in the vibration spectrum should be investigated. As this is an open rolling bearing, the bearing environment must be reliably protected against particles, dust and moisture.
Strengths:
• C4 radial clearance prevents harmful internal preload in tight fits and under large temperature fluctuations
• Higher load capacity enables accommodation of greater loads without changing the overall envelope
• Separable design reduces downtime for maintenance and servicing operations
• M1 brass cage improves heat dissipation and is particularly suitable for high-temperature applications
Applications:
The C4 version is particularly suitable for heavy industry. Rolling mills, annealing furnaces, heat treatment plants and high-pressure compressors are typical applications. These systems undergo alternating heating and cooling cycles, subjecting the radial clearance continuously to thermal expansion. The C4 clearance compensates for these changes reliably without overloading the bearing.
High-performance gearboxes as well as drive and transmission shafts operating in high-temperature environments also benefit from this increased radial clearance, especially with very tight fit tolerances. Under these conditions, the E version reduces stress on the raceways through optimized load distribution, while the X-life quality enables longer service intervals and extended maintenance intervals.
Technical specifications
Attributes
| Logistic Weight | 18584 g |
|---|---|
| Inner diameter | 110 mm |
| Outer diameter | 240 mm |
| Width | 80 mm |
| Bearing Clearance | c4 |
| Sealing | open |
| Cage | brass |
| Basic static load, radial - C0r | 870000 N |
| Basic dynamic load, radial - Cr | 790000 N |
Show UNSPSC/ECL@SS
£ 997.03 excl. VAT
/ Each
£ 1,196.44 incl. VAT
- Delivery usually within ( 7 ) days
