TIMKEN NCF2976V CYLINDRICAL ROLLER BEARING
Full-Complement Cylindrical Roller Bearing
See technical informationReferences
Timken:NCF 2976 V
Rubix:396A1048
EAN:0053893660073

Product details : TIMKEN NCF2976V CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing type NCF are full complement single-row bearings that include integral flanges on the inner and outer rings. These bearings also can manage axial loads in one direction and permit small axial displacements.
Technical specifications
Attributes
| Inner diameter | 380 mm |
|---|---|
| Outer diameter | 520 mm |
| Width | 82 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 3,509.46 excl. VAT
/ Each
£ 4,211.35 incl. VAT
- Delivery usually within ( 7 ) days
