Cylindrical roller bearing
Inner diameter | 80 mm |
---|---|
Outer diameter | 140 mm |
Width | 33 mm |
Logistics dimensions (L x W x H) | 33x140x140 mm |
---|---|
Logistic Weight | 2230 g |
Inner diameter | 80 mm |
Outer diameter | 140 mm |
Width | 33 mm |
Bearing Clearance | cn |
Sealing | open |
Series | nj..-e-xl-m1 |
Cage | brass |
Reference speed | 3400 rpm |
Limit speed | 9000 rpm |
Basic static load, radial - C0r | 244000 N |
Basic dynamic load, radial - Cr | 221000 N |
Usually arrives within 14 working days