FAG NJ208-E-XL-TVP2-C3 CYLINDRICAL ROLLER BEARING 167343600030
Cylindrical roller bearing
See technical informationReferences
FAG:NJ208-E-XL-TVP2-C3
Rubix:229A1375
Manufacturer :0167343600030
EAN:4012801020664

Product details : FAG NJ208-E-XL-TVP2-C3 CYLINDRICAL ROLLER BEARING 167343600030
Bearings for fixed bearings and for axial loads in one direction.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 18x80x80 mm |
|---|---|
| Logistic Weight | 389 g |
| Inner diameter | 40 mm |
| Outer diameter | 80 mm |
| Width | 18 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Material | steel |
| Cage | polyamide |
| Basic static load, radial - C0r | 53000 N |
| Basic dynamic load, radial - Cr | 63000 N |
Show UNSPSC/ECL@SS
£ 32.71 excl. VAT
/ Each
£ 39.25 incl. VAT
- Delivery usually within ( 7 ) days
