References
FAG:NJ328-E-XL-M1-C3
Rubix:238A2427
Manufacturer :0167367290030
EAN:4012801385732

Product details : FAG NJ328-E-XL-M1-C3 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing NJ..-E-XL-M1, with cage, single row, semi-locating bearing, 2 ribs on outer ring, 1 rib on inner ring, type NJ
Strengths
Supports high radial loads.
Applications
Movable bearing.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 62x300x300 mm |
|---|---|
| Logistic Weight | 22920 g |
| Inner diameter | 140 mm |
| Outer diameter | 300 mm |
| Width | 62 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Material | steel |
| Cage | brass |
| Reference speed | 2170 rpm |
| Basic static load, radial - C0r | 800000 N |
| Basic dynamic load, radial - Cr | 790000 N |
Show UNSPSC/ECL@SS
£ 1,398.49 excl. VAT
/ Each
£ 1,678.19 incl. VAT
- Delivery usually within ( 7 ) days
