Cylindrical Roller Bearings
Inner diameter | 140 mm |
---|---|
Outer diameter | 300 mm |
Width | 62 mm |
Logistics dimensions (L x W x H) | 432x432x635 mm |
---|---|
Logistic Weight | 22500 g |
Packaged dimensions (D x W x H) | 432x432x635 mm |
Package weight | 22450 g |
Inner diameter | 140 mm |
Outer diameter | 300 mm |
Width | 62 mm |
Usually arrives within 14 working days