Cylindrical roller bearing
Inner diameter | 140 mm |
---|---|
Outer diameter | 190 mm |
Width | 50 mm |
Logistics dimensions (L x W x H) | 50x190x190 mm |
---|---|
Logistic Weight | 4141 g |
Inner diameter | 140 mm |
Outer diameter | 190 mm |
Width | 50 mm |
Bearing Clearance | cn |
Sealing | open |
Series | nnu49..-s-m-sp |
Material | steel |
Cage | brass |
Limit speed | 3600 rpm |
Basic static load, radial - C0r | 400000 N |
Basic dynamic load, radial - Cr | 190000 N |
Usually arrives within 14 working days