NTN NU2210ET2X CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - NU2210ET2X
See technical informationSee documentsReferences
NTN:NU2210ET2X
Rubix:205A6412
EAN:4547359141030

Documents
Product details : NTN NU2210ET2X CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, floating, separable, polyamide cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 90x90x23 mm |
|---|---|
| Logistic Weight | 570 g |
| Inner diameter | 50 mm |
| Outer diameter | 90 mm |
| Width | 23 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | steel |
| Cage | polyamide |
| Basic static load, radial - C0r | 91500 N |
| Basic dynamic load, radial - Cr | 79500 N |
Show UNSPSC/ECL@SS
£ 42.87 excl. VAT
/ Each
£ 51.44 incl. VAT
- Usually arrives within 14 working days
