References
NTN:N205
Rubix:205A5104
EAN:4547359149913



Product details : NTN N205 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, floating, separable, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 52x52x15 mm |
|---|---|
| Logistic Weight | 140 g |
| Inner diameter | 25 mm |
| Outer diameter | 52 mm |
| Width | 15 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 28.02 excl. VAT
/ Each
£ 33.62 incl. VAT
- Delivery usually within ( 3 ) days
