References
FAG:NU408-XL-M1-C3
Rubix:238A2641
Manufacturer :0382648460030
EAN:4026677192431

Product details : FAG NU408-XL-M1-C3 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing NU. . -XL-M1, with cage, single row, non-locating bearing, 2 ribs on outer ring, 0 ribs on inner ring (smooth), type NU, Running accuracy in P6.
Cylindrical roller bearing NU..-XL-M1, with cage, single row, non-locating bearing, 2 ribs on outer ring, 0 ribs on inner ring (smooth), type NU, Running accuracy in P6
Technical specifications
Attributes
| Logistic Weight | 1430 g |
|---|---|
| Inner diameter | 40 mm |
| Outer diameter | 110 mm |
| Width | 27 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Cage | brass |
| Reference speed | 6500 rpm |
| Basic static load, radial - C0r | 95000 N |
| Basic dynamic load, radial - Cr | 119000 N |
Show UNSPSC/ECL@SS
£ 173.82 excl. VAT
/ Each
£ 208.58 incl. VAT
- Usually arrives within 14 working days
