TIMKEN NJ217EMAC3 CYLINDRICAL ROLLER BEARING

Cylindrical Roller Bearing

See technical information
References
Timken:NJ 217 EMA/C3
Rubix:396A0496
EAN:0087796313347
brand logo
Technical specifications
Inner diameter85 mm
Outer diameter150 mm
Width28 mm
See all Specifications

Product details : TIMKEN NJ217EMAC3 CYLINDRICAL ROLLER BEARING


Cylindrical roller bearing type NJ has double-ribbed outer and single-ribbed inner rings and can support heavy radial loads, as well as light unidirectional thrust loads up to 10 percent of the radial load. The thrust load is transmitted between the diagonally opposed rib faces in a sliding rather than a rolling motion.

Technical specifications


Attributes
Inner diameter85 mm
Outer diameter150 mm
Width28 mm
Bearing Clearancec3
Show UNSPSC/ECL@SS
£ 213.12 excl. VAT
/ Each
£ 255.74 incl. VAT
  • Delivery usually within ( 7 ) days