NTN NU410G1 CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - NU410G1
See technical informationSee documentsReferences
NTN:NU410G1
Rubix:205A6837
EAN:4547359148510



Documents
Product details : NTN NU410G1 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, floating, separable, brass cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 130x130x31 mm |
|---|---|
| Logistic Weight | 2160 g |
| Inner diameter | 50 mm |
| Outer diameter | 130 mm |
| Width | 31 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | steel |
| Cage | brass |
| Basic static load, radial - C0r | 124000 N |
| Basic dynamic load, radial - Cr | 129000 N |
Show UNSPSC/ECL@SS
£ 177.72 excl. VAT
/ Each
£ 213.26 incl. VAT
- Usually arrives within 14 working days
