References
INA:SL182230-TB
Rubix:274A8508
Manufacturer :0572455500000
EAN:4054366758170

Product details : INA SL182230-TB CYLINDRICAL ROLLER BEARING
Cylindrical roller bearings, main dimensions according to DIN 5412-1, support bearing, full, series 22.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 73x270x270 mm |
|---|---|
| Logistic Weight | 17918 g |
| Inner diameter | 150 mm |
| Outer diameter | 270 mm |
| Width | 73 mm |
| Bearing Clearance | cn |
| Sealing | open |
Show UNSPSC/ECL@SS
£ 1,425.94 excl. VAT
/ Each
£ 1,711.13 incl. VAT
- Usually arrives within 14 working days
