TIMKEN NU320EMA CYLINDRICAL ROLLER BEARING

Cylindrical Roller Bearings

See technical information
References
Timken:NU320EMA
Rubix:102A9764
EAN:0053893773506
Cylindrical Roller Bearing -  NU320EMA
Technical specifications
Inner diameter100 mm
Outer diameter215 mm
Width47 mm
See all Specifications

Product details : TIMKEN NU320EMA CYLINDRICAL ROLLER BEARING


Cylindrical bearings provide the highest possible radial load capacity compared to other roller bearing types.

Strengths

High radial load capacity; Engineered roller and race profiles result in increased load rating; Enhanced surface texture, reducing friction resulting in lower operating temperatures and longer bearing life

Applications

Wind energy, metals, construction, mining, pumps, hoists, gear drives and other industrial equipment

Technical specifications


Attributes
Logistics dimensions (L x W x H)235x228x65 mm
Logistic Weight8600 g
Packaged dimensions (D x W x H)235x228x65 mm
Package weight8390 g
Inner diameter100 mm
Outer diameter215 mm
Width47 mm
Bearing Clearancecn
Sealingopen
Materialcarbon-chromium bearing steel (type 52100 and others, to astm a295); brass cage (ma).
Cagebrass
Reference speed3300 rpm
Basic static load, radial - C0r442000 N
Basic dynamic load, radial - Cr437000 N
Show UNSPSC/ECL@SS
£ 525.00 excl. VAT
/ Each
£ 630.00 incl. VAT
  • Usually arrives within 14 working days