References
Timken:NU320EMAC3
Rubix:104A3040
EAN:0053893773513

Product details : TIMKEN NU320EMAC3 CYLINDRICAL ROLLER BEARING
Cylindrical bearings provide the highest possible radial load capacity compared to other roller bearing types.
Strengths
High radial load capacity; Engineered roller and race profiles result in increased load rating; Enhanced surface texture, reducing friction resulting in lower operating temperatures and longer bearing life
Applications
Wind energy, metals, construction, mining, pumps, hoists, gear drives and other industrial equipment
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 235x228x65 mm |
|---|---|
| Logistic Weight | 8600 g |
| Packaged dimensions (D x W x H) | 235x228x65 mm |
| Package weight | 8390 g |
| Inner diameter | 100 mm |
| Outer diameter | 215 mm |
| Width | 47 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Material | chrome steel |
| Cage | brass |
| Reference speed | 3600 rpm |
| Basic static load, radial - C0r | 442000 N |
| Basic dynamic load, radial - Cr | 437000 N |
Show UNSPSC/ECL@SS
£ 525.00 excl. VAT
/ Each
£ 630.00 incl. VAT
- Delivery usually within ( 7 ) days
