Medium Duty Expansion Type Bearing
Inner diameter | 115 mm |
---|---|
Outer diameter | 203.2 mm |
Width | 46.9 mm |
Inner diameter | 115 mm |
---|---|
Outer diameter | 203.2 mm |
Width | 46.9 mm |
Series | 01B |
Material | Grey Iron (Cartridge);Low or Medium Carbon Steel (Clamping Rings);High Tensile Steel (Screws);Die Cast (Cage) |
Cage | Brass |
Reference speed | 1970 rpm |
In stock: Next day delivery