NTN NUP2314U CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - NUP2314U
See technical informationSee documentsReferences
NTN:NUP2314U
Rubix:205A7000
EAN:4547359798913



Documents
Product details : NTN NUP2314U CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, locating, separable, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 150x150x51 mm |
|---|---|
| Logistic Weight | 4275 g |
| Inner diameter | 70 mm |
| Outer diameter | 150 mm |
| Width | 51 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 262000 N |
| Basic dynamic load, radial - Cr | 223000 N |
Show UNSPSC/ECL@SS
£ 215.01 excl. VAT
/ Each
£ 258.01 incl. VAT
- Delivery usually within ( 3 ) days
