FAG NJ208-E-XL-M1 CYLINDRICAL ROLLER BEARING 190073700000
Cylindrical roller bearing
See technical informationReferences
FAG:NJ208-E-XL-M1
Rubix:229A1373
Manufacturer :0190073700000
EAN:4012801020619

Product details : FAG NJ208-E-XL-M1 CYLINDRICAL ROLLER BEARING 190073700000
Cylindrical roller bearing, main dimensions according to DIN 5412-1, support bearing, dismountable, brass cage.
Strengths
Supports high radial loads.
Applications
Movable bearing.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 18x80x80 mm |
|---|---|
| Logistic Weight | 430 g |
| Inner diameter | 40 mm |
| Outer diameter | 80 mm |
| Width | 18 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Cage | brass |
Show UNSPSC/ECL@SS
£ 64.36 excl. VAT
/ Each
£ 77.23 incl. VAT
- Usually arrives within 14 working days
