FAG NJ2310-E-XL-TVP2 CYLINDRICAL ROLLER BEARING 167355010000
Cylindrical roller bearing
See technical informationReferences
FAG:NJ2310-E-XL-TVP2
Rubix:229A1456
Manufacturer :0167355010000
EAN:4012801228671

Product details : FAG NJ2310-E-XL-TVP2 CYLINDRICAL ROLLER BEARING 167355010000
Cylindrical roller bearing NJ..-E-XL-TVP2, with cage, single row, semi-locating bearing, 2 ribs on outer ring, 1 rib on inner ring, type NJ
Technical specifications
Attributes
| Logistic Weight | 1770 g |
|---|---|
| Inner diameter | 50 mm |
| Outer diameter | 110 mm |
| Width | 40 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Cage | polyamide |
| Reference speed | 4900 rpm |
| Basic static load, radial - C0r | 187000 N |
| Basic dynamic load, radial - Cr | 193000 N |
Show UNSPSC/ECL@SS
£ 85.27 excl. VAT
/ Each
£ 102.32 incl. VAT
- Usually arrives within 14 working days
