FAG NN3011-D-K-TVP-SP-XL SUPER PRECISION CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing
See technical informationReferences
Superseded Ref:NN3011-AS-K-M-SP
FAG:NN3011-D-K-TVP-SP-XL
Rubix:238A1842
Manufacturer :0867065270000
EAN:4054369088465

Product details : FAG NN3011-D-K-TVP-SP-XL SUPER PRECISION CYLINDRICAL ROLLER BEARING
Super precision cylindrical roller bearings NN30..-D-K-TVP-SP, Non-locating bearing, double row, with tapered bore, taper 1:12, separable, with cage
Technical specifications
Attributes
| Inner diameter | 55 mm |
|---|---|
| Outer diameter | 90 mm |
| Width | 26 mm |
| Bearing Clearance | c1 |
| Cage | polyamide |
| Basic static load, radial - C0r | 97000 N |
| Basic dynamic load, radial - Cr | 82000 N |
Show UNSPSC/ECL@SS
£ 266.72 excl. VAT
/ Each
£ 320.06 incl. VAT
- Delivery usually within ( 7 ) days
