SANDVIK A1B14-40 32 070 ISO 7388-1 TO ER COLLET CHUCK 5721864
ISO 7388-1 to ER collet chuck
See technical informationReferences
Sandvik Coromant:A1B14-40 32 070
Rubix:258A0723
Manufacturer :5721864




Technical specifications
| Type of attachment | iso 7388-1 (din 69871) tapered interface to er collet chuck |
|---|---|
| Pincer/pliers | er32 collet chuck (din 6499-b) |
Product details : SANDVIK A1B14-40 32 070 ISO 7388-1 TO ER COLLET CHUCK 5721864
ISO 7388-1 to ER collet chuck
Technical specifications
Attributes
| Type of attachment | iso 7388-1 (din 69871) tapered interface to er collet chuck |
|---|---|
| Pincer/pliers | er32 collet chuck (din 6499-b) |
| Diameter | 32 mm |
| Clamping range | 20 mm |
| Internal cooling | yes |
Show UNSPSC/ECL@SS
£ 109.25 excl. VAT
/ Each
£ 131.10 incl. VAT
- Usually arrives within 14 working days