• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,405)
  • Mechanical Power Transmission(110,878)
  • Fluid Transmission & Flow Technology(101,372)
  • Tools & Metrology(33,144)
  • Protection, Safety & Hygiene(55,554)
  • Equipment(10,027)
  • Fasteners, Adhesives & Tapes(17,694)
  • Maintenance & Repairs(5,542)
  • Welding(1,007)
  • New Products
  • Bore(2,593)
  • Milling(9,712)
  • Countersinking, chamfering, deburring(398)
  • Drilling(22,048)
  • Turning operation(23,601)
  • Sawing(566)
  • Thread-cutting(9,521)
  • Stamping, knurling, broaching, rolling, engraving(75)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(45)
  • Machine-tool accessories(6,728)
  • Electro-erosion equipment(34)
  • Abrasives(9,389)
See Machining, Cutting & Drilling
  • Attachments for rotating tools(4,150)
  • VDI tool holder(444)
  • HSK-T tool holder(34)
  • Tool holder with polygonal tail(132)
  • Turning machine mandrels and accessories(588)
  • Spray cooling and lubrication systems, pumps(95)
  • Machiner peripherals(111)
  • Workpieces clamping(968)
  • Sensors and drilling accessories(10)
  • Accessories for rotary attachments(196)
See Machine-tool accessories
  1. Rubix Categories
  2. Machining, Cutting & Drilling
  3. Machine-tool accessories
  4. Accessories for rotary attachments
  5. Bushes
  6. Reducer dowel / extensions / extension
  7. 132N25A10-SVIK SLEEVE

132N25A10-SVIK SLEEVE

Cylindrical sleeve

See technical information

References

Sandvik Coromant:132N-25A10
Rubix:1025201
Manufacturer :5756951
brand logo
brand logo
brand logo
brand logo

Product details : 132N25A10-SVIK SLEEVE


Cylindrical sleeve

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 209.67 excl. VAT
/ Each
£ 251.60 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SANDVIK CLAMP SLVE 132L-2210050-B1-2MT OIL TOUGHENED DRILL SLEEVESOMEGAPROD OM33013 SC20 16MM STRAIGHT SHANK COLLET132N25A08-SVIK SLEEVEOMEGAPROD OM33009 SC20 6MM STRAIGHT SHANK COLLETOMEGAPROD OM20221 BBB 40 / 32 / 90 BUSH D40 D132 FORM A SLOTTEDSANDVIK A393.CGS-2009.250 EJECT EQ.PAD&CLL&SLEEVE&CHUCK 6766952OMEGAPROD OM33020 SC32 6MM STRAIGHT SHANK COLLETOMEGAPROD OM33010 SC20 8MM STRAIGHT SHANK COLLETSANDVIK 393.CF-32 15.7 60 6766971OMEGAPROD OM33022 SC32 10MM STRAIGHT SHANK COLLETOMEGAPROD OM20213 BBB 32 / 20 / 65 BUSH D32 D120 FORM A SLOTTED132N25A04-SVIK SLEEVEOMEGAPROD OM33011 SC20 10MM STRAIGHT SHANK COLLET132N25A12-SVIK SLEEVE
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap