Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,730)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Static seals
Static sealing products
Gaiters
FESTO 553517 BELLOWS KIT DADB-S1-63-S426-475
FESTO 553517 BELLOWS KIT DADB-S1-63-S426-475
Gaiters Festo
References
festo:
DADB-S1-63-S426-475
rubix:
233A2848
manufacturer :
553517
ean:
4052568197407
Technical specifications
Diameter
63
mm
Minimum length
426
mm
Maximum length
475
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 553517 BELLOWS KIT DADB-S1-63-S426-475
Bellows kit DADB-S1-63-S426-475 For standard cylinders to ISO 6432 Outside diameter=57 mm, Size=63, Stroke range=426 - 475 mm, Piston rod extension=128 mm, Design=Round
Technical specifications
Attributes
Logistic Weight
268,35
g
Diameter
63
mm
Minimum length
426
mm
Maximum length
475
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
229.46
excl. VAT
/
Each
£
275.35
incl. VAT
Delivery usually within (
16
) days
Add to cart
Check our products from related categories
FESTO 553423 BELLOWS KIT DADB-S1-25-S51-100
FESTO 553367 BELLOWS KIT
FESTO 553509 BELLOWS KIT
SIMRIT 432424 FREUDENBERG SEAL
FESTO 553479 BELLOWS KIT
FESTO 553447 BELLOWS KIT
FESTO 1489408 BELLOWS KIT
FESTO 553271 BELLOWS KIT
FESTO 553327 BELLOWS KIT
FESTO 1488361 BELLOWS KIT
FESTO 553489 BELLOWS KIT
SIMRIT 429648 FREUDENBERG SEAL
FESTO 553505 BELLOWS KIT
FESTO 2828835 BELLOWS KIT
FESTO 553323 BELLOWS KIT