DADB bellows
Diameter | 63 mm |
---|---|
Material | PA-reinforced, NBR, high-alloy stainless steel |
Minimum length | 10 mm |
Logistic Weight | 132 g |
---|---|
Diameter | 63 mm |
Material | PA-reinforced, NBR, high-alloy stainless steel |
Minimum length | 10 mm |
Maximum length | 50 mm |
Delivery usually within ( 16 ) days