Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,741)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Static seals
Static sealing products
Gaiters
FESTO 553481 BELLOWS KIT
FESTO 553481 BELLOWS KIT
Gaiters Festo
References
festo:
DADB-S1-50-S10-50
rubix:
390A5652
manufacturer :
553481
ean:
4052568197223
Technical specifications
Diameter
50
mm
Minimum length
10
mm
Maximum length
50
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 553481 BELLOWS KIT
Bellows kit DADB-S1-50-S10-50 For standard cylinders to ISO 6432 Outside diameter=57 mm, Size=50, Stroke range=10 - 50 mm, Piston rod extension=30 mm, Design=Round
Technical specifications
Attributes
Logistic Weight
120,4
g
Diameter
50
mm
Minimum length
10
mm
Maximum length
50
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
110.83
excl. VAT
/
Each
£
133.00
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FESTO 553359 BELLOWS KIT
FESTO 2828837 BELLOWS KIT
FESTO 553353 BELLOWS KIT DADB-V6-80-S51-125
FESTO 553341 BELLOWS KIT
SIMRIT 427269 FREUDENBERG SEAL
FESTO 553501 BELLOWS KIT
FESTO 553355 BELLOWS KIT DADB-V6-80-S126-175
SIMRIT 429648 FREUDENBERG SEAL
FESTO 553369 BELLOWS KIT
FESTO 553499 BELLOWS KIT
FESTO 553419 BELLOWS KIT
FESTO 553471 BELLOWS KIT
FESTO 553437 BELLOWS KIT
FESTO 553303 BELLOWS KIT
FESTO 2828842 BELLOWS KIT