Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,739)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Static seals
Static sealing products
Gaiters
FESTO 553479 BELLOWS KIT
FESTO 553479 BELLOWS KIT
Gaiters Festo
References
festo:
DADB-S1-40-S476-500
rubix:
390A5650
manufacturer :
553479
ean:
4052568197216
Technical specifications
Diameter
40
mm
Minimum length
476
mm
Maximum length
500
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 553479 BELLOWS KIT
Bellows kit DADB-S1-40-S476-500 For standard cylinders to ISO 6432 Outside diameter=46 mm, Size=40, Stroke range=476 - 500 mm, Piston rod extension=132 mm, Design=Round
Technical specifications
Attributes
Logistic Weight
275
g
Diameter
40
mm
Minimum length
476
mm
Maximum length
500
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
202.50
excl. VAT
/
Each
£
243.00
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FESTO 553317 BELLOWS KIT DADB-V6-50-S176-250
FESTO 553287 BELLOWS KIT
SIMRIT 427266 FREUDENBERG SEAL
SIMRIT 301805 CAMC V6-01544 50CR 879
FESTO 1488365 BELLOWS KIT
FESTO 553449 BELLOWS KIT
FESTO 553301 BELLOWS KIT DADB-V6-40-S301-350
FESTO 553433 BELLOWS KIT
SIMRIT 436936 FREUDENBERG SEAL
FESTO 553377 BELLOWS KIT
FESTO 553465 BELLOWS KIT
FESTO 553345 BELLOWS KIT
FESTO 553469 BELLOWS KIT
FESTO 553367 BELLOWS KIT
FESTO 553277 BELLOWS KIT