Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,739)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Static seals
Static sealing products
Gaiters
FESTO 553377 BELLOWS KIT
FESTO 553377 BELLOWS KIT
Gaiters Festo
References
festo:
DADB-V6-100-S176-250
rubix:
390A5673
manufacturer :
553377
ean:
4052568196844
Technical specifications
Diameter
100
mm
Minimum length
176
mm
Maximum length
250
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 553377 BELLOWS KIT
Bellows kit DADB-V6-100-S176-250 For standard cylinders to ISO 15552 Outside diameter=93 mm, Size=100, Stroke range=176 - 250 mm, Piston rod extension=62 mm, Design=Round
Technical specifications
Attributes
Logistic Weight
323
g
Diameter
100
mm
Minimum length
176
mm
Maximum length
250
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
211.10
excl. VAT
/
Each
£
253.32
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SIMRIT 440760 FREUDENBERG SEAL
FESTO 553355 BELLOWS KIT DADB-V6-80-S126-175
SIMRIT CAMC V6-00554 42CR 764 CAMC V6-00554 42CR 764
SIMRIT 429647 FREUDENBERG SEAL
FESTO 553517 BELLOWS KIT DADB-S1-63-S426-475
FESTO 553317 BELLOWS KIT DADB-V6-50-S176-250
FESTO 553335 BELLOWS KIT
FESTO 553451 BELLOWS KIT
SIMRIT 454248 FREUDENBERG SEAL
FESTO 553315 BELLOWS KIT DADB-V6-50-S126-175
FESTO 553359 BELLOWS KIT
FESTO 553427 BELLOWS KIT
FESTO 553357 BELLOWS KIT
SIMRIT 434015 FREUDENBERG SEAL
FESTO 553461 BELLOWS KIT