Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,741)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Static seals
Static sealing products
Gaiters
FESTO 553277 BELLOWS KIT
FESTO 553277 BELLOWS KIT
Gaiters Festo
References
festo:
DADB-V6-32-S176-250
rubix:
390A5683
manufacturer :
553277
ean:
4052568196349
Technical specifications
Diameter
32
mm
Minimum length
176
mm
Maximum length
250
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 553277 BELLOWS KIT
Bellows kit DADB-V6-32-S176-250 For standard cylinders to ISO 15552 Outside diameter=38 mm, Size=32, Stroke range=176 - 250 mm, Piston rod extension=80 mm, Design=Round
Technical specifications
Attributes
Logistic Weight
128
g
Diameter
32
mm
Minimum length
176
mm
Maximum length
250
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
136.45
excl. VAT
/
Each
£
163.74
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FESTO 553473 BELLOWS KIT
FESTO 553407 BELLOWS KIT
FESTO 2828831 BELLOWS KIT
FESTO 553389 BELLOWS KIT
FESTO 553393 BELLOWS KIT DADB-S1-12-S51-100
FESTO 2828832 BELLOWS KIT
SIMRIT 426801 FREUDENBERG SEAL
SIMRIT 434071 FREUDENBERG SEAL
FESTO 553273 BELLOWS KIT
FESTO 2828839 BELLOWS KIT
FESTO 553355 BELLOWS KIT DADB-V6-80-S126-175
FESTO 553431 BELLOWS KIT
FESTO 553443 BELLOWS KIT
SIMRIT 438549 FREUDENBERG SEAL
FESTO 553405 BELLOWS KIT