Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,741)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Static seals
Static sealing products
Gaiters
FESTO 553449 BELLOWS KIT
FESTO 553449 BELLOWS KIT
Gaiters Festo
References
festo:
DADB-S1-32-S251-300
rubix:
390A5635
manufacturer :
553449
ean:
4052568197087
Technical specifications
Diameter
32
mm
Minimum length
251
mm
Maximum length
300
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 553449 BELLOWS KIT
Bellows kit DADB-S1-32-S251-300 For standard cylinders to ISO 6432 Outside diameter=38 mm, Size=32, Stroke range=251 - 300 mm, Piston rod extension=97 mm, Design=Round
Technical specifications
Attributes
Logistic Weight
138
g
Diameter
32
mm
Minimum length
251
mm
Maximum length
300
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
142.87
excl. VAT
/
Each
£
171.44
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FESTO 553419 BELLOWS KIT
FESTO 553471 BELLOWS KIT
FESTO 553493 BELLOWS KIT
FESTO 553463 BELLOWS KIT
FESTO 553487 BELLOWS KIT
FESTO 553503 BELLOWS KIT
FESTO 2828831 BELLOWS KIT
FESTO 553289 BELLOWS KIT
FESTO 553425 BELLOWS KIT
FESTO 1489410 BELLOWS KIT
FESTO 553507 BELLOWS KIT
FESTO 553371 BELLOWS KIT
FESTO 553393 BELLOWS KIT DADB-S1-12-S51-100
FESTO 553377 BELLOWS KIT
SIMRIT 440317 CAMC V6-00384 42CR 764