Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,739)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Static seals
Static sealing products
Gaiters
FESTO 553465 BELLOWS KIT
FESTO 553465 BELLOWS KIT
Gaiters Festo
References
festo:
DADB-S1-40-S126-175
rubix:
390A5643
manufacturer :
553465
ean:
4052568197148
Technical specifications
Diameter
40
mm
Minimum length
126
mm
Maximum length
175
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 553465 BELLOWS KIT
Bellows kit DADB-S1-40-S126-175 For standard cylinders to ISO 6432 Outside diameter=46 mm, Size=40, Stroke range=126 - 175 mm, Piston rod extension=57 mm, Design=Round
Technical specifications
Attributes
Logistic Weight
129,23
g
Diameter
40
mm
Minimum length
126
mm
Maximum length
175
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
123.67
excl. VAT
/
Each
£
148.40
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SIMRIT 434020 FREUDENBERG SEAL
SIMRIT 427266 FREUDENBERG SEAL
FESTO 553361 BELLOWS KIT DADB-V6-80-S301-350
FESTO 553329 BELLOWS KIT
FESTO 553321 BELLOWS KIT DADB-V6-50-S301-350
FESTO 553433 BELLOWS KIT
FESTO 553379 BELLOWS KIT
FESTO 553393 BELLOWS KIT DADB-S1-12-S51-100
SIMRIT 454481 FREUDENBERG SEAL
FESTO 553485 BELLOWS KIT
FESTO 553461 BELLOWS KIT
FESTO 553295 BELLOWS KIT DADB-V6-40-S126-175
FESTO 553487 BELLOWS KIT
FESTO 553511 BELLOWS KIT
FESTO 553337 BELLOWS KIT