SIMRIT 454248 FREUDENBERG SEAL


Gaiters

References
freudenberg sealing technologies:MFB V6 01165 48 X 48 X 280 50 CR 879
rubix:251A7580
manufacturer :454248
brand logo
brand logo
Technical specifications
Diameter48 mm
Materialmetallic oxide
Minimum length50 mm
See all Specifications

Product details : SIMRIT 454248 FREUDENBERG SEAL


Bellows are protective elements comprising a moving section and two connection pieces for fastening. They protect axially moving rods and parts of machines against soiling, water spray, dust or the effects of the weather. Depending on their de-sign, they can accommodate movements perpendicular to the axis or a combination of movements.

Applications

The functional sealing of ball joints, connection of two tube ends, push rods

Technical specifications


Attributes
Diameter48 mm
Materialmetallic oxide
Minimum length50 mm
Maximum length340 mm
Show UNSPSC/ECL@SS
  • Usually arrives within 14 working days