Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,741)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Static seals
Static sealing products
Gaiters
FESTO 553359 BELLOWS KIT
FESTO 553359 BELLOWS KIT
Gaiters Festo
References
festo:
DADB-V6-80-S251-300
rubix:
390A5714
manufacturer :
553359
ean:
4052568196752
Technical specifications
Diameter
80
mm
Minimum length
251
mm
Maximum length
300
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 553359 BELLOWS KIT
Bellows kit DADB-V6-80-S251-300 For standard cylinders to ISO 15552 Outside diameter=93 mm, Size=80, Stroke range=251 - 300 mm, Piston rod extension=74 mm, Design=Round
Technical specifications
Attributes
Logistic Weight
326,75
g
Diameter
80
mm
Minimum length
251
mm
Maximum length
300
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
238.80
excl. VAT
/
Each
£
286.56
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FESTO 553315 BELLOWS KIT DADB-V6-50-S126-175
SIMRIT 49312576 FREUDENBERG SEAL
FESTO 553317 BELLOWS KIT DADB-V6-50-S176-250
FESTO 553285 BELLOWS KIT
FESTO 2828842 BELLOWS KIT
FESTO 553497 BELLOWS KIT
FESTO 553325 BELLOWS KIT
FESTO 553441 BELLOWS KIT
SIMRIT CAMC V6-00059 42CR 764 CAMC V6-00059 42CR 764
FESTO 2828832 BELLOWS KIT
SIMRIT 15267 FREUDENBERG SEAL
FESTO 2828837 BELLOWS KIT
FESTO 553473 BELLOWS KIT
FESTO 1488361 BELLOWS KIT
SIMRIT 440315 FREUDENBERG SEAL