Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,741)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Static seals
Static sealing products
Gaiters
FESTO 553335 BELLOWS KIT
FESTO 553335 BELLOWS KIT
Gaiters Festo
References
festo:
DADB-V6-63-S126-175
rubix:
390A5703
manufacturer :
553335
ean:
4052568196639
Technical specifications
Diameter
63
mm
Minimum length
126
mm
Maximum length
175
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 553335 BELLOWS KIT
Bellows kit DADB-V6-63-S126-175 For standard cylinders to ISO 15552 Outside diameter=57 mm, Size=63, Stroke range=126 - 175 mm, Piston rod extension=56 mm, Design=Round
Technical specifications
Attributes
Logistic Weight
170
g
Diameter
63
mm
Minimum length
126
mm
Maximum length
175
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
147.12
excl. VAT
/
Each
£
176.54
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FESTO 553401 BELLOWS KIT
FESTO 553385 BELLOWS KIT
SIMRIT 454248 FREUDENBERG SEAL
SIMRIT 434020 FREUDENBERG SEAL
FESTO 553283 BELLOWS KIT
FESTO 553459 BELLOWS KIT
FESTO 553281 BELLOWS KIT
FESTO 553291 BELLOWS KIT DADB-V6-40-S10-50
FESTO 553301 BELLOWS KIT DADB-V6-40-S301-350
FESTO 1488361 BELLOWS KIT
FESTO 2828832 BELLOWS KIT
FESTO 553507 BELLOWS KIT
FESTO 553471 BELLOWS KIT
SIMRIT 438569 FREUDENBERG SEAL
FESTO 553497 BELLOWS KIT