Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,739)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Static seals
Static sealing products
Gaiters
FESTO 553285 BELLOWS KIT
FESTO 553285 BELLOWS KIT
Gaiters Festo
References
festo:
DADB-V6-32-S376-425
rubix:
390A5687
manufacturer :
553285
ean:
4052568196387
Technical specifications
Diameter
32
mm
Minimum length
376
mm
Maximum length
425
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 553285 BELLOWS KIT
Bellows kit DADB-V6-32-S376-425 For standard cylinders to ISO 15552 Outside diameter=38 mm, Size=32, Stroke range=376 - 425 mm, Piston rod extension=130 mm, Design=Round
Technical specifications
Attributes
Logistic Weight
195,3
g
Diameter
32
mm
Minimum length
376
mm
Maximum length
425
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
204.67
excl. VAT
/
Each
£
245.60
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SIMRIT 438535 FREUDENBERG SEAL
FESTO 553397 BELLOWS KIT
FESTO 553503 BELLOWS KIT
SIMRIT 440343 FREUDENBERG SEAL
FESTO 553489 BELLOWS KIT
FESTO 553453 BELLOWS KIT
SIMRIT 432585 CAMC V6-00127 42CR 764
SIMRIT CAMC V6-00773 42CR 764 CAMC V6-00773 42CR 764
FESTO 1489407 BELLOWS KIT
SIMRIT 427269 FREUDENBERG SEAL
FESTO 553501 BELLOWS KIT
FESTO 2828833 BELLOWS KIT
FESTO 553401 BELLOWS KIT
SIMRIT 49344567 FREUDENBERG SEAL
SIMRIT 438549 FREUDENBERG SEAL