Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,741)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Static seals
Static sealing products
Gaiters
FESTO 553397 BELLOWS KIT
FESTO 553397 BELLOWS KIT
Gaiters Festo
References
festo:
DADB-S1-12-S151-200
rubix:
390A5611
manufacturer :
553397
ean:
4052568196912
Technical specifications
Diameter
12
mm
Minimum length
101
mm
Maximum length
200
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 553397 BELLOWS KIT
Bellows kit DADB-S1-12-S151-200 For standard cylinders to ISO 6432 Outside diameter=22 mm, Size=12, Stroke range=151 - 200 mm, Piston rod extension=59 mm, Design=Round
Technical specifications
Attributes
Logistic Weight
39
g
Diameter
12
mm
Minimum length
101
mm
Maximum length
200
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FESTO 2828841 BELLOWS KIT
FESTO 553317 BELLOWS KIT DADB-V6-50-S176-250
FESTO 553297 BELLOWS KIT DADB-V6-40-S176-250
SIMRIT 428832 FREUDENBERG SEAL
FESTO 553435 BELLOWS KIT
FESTO 553407 BELLOWS KIT
FESTO 553389 BELLOWS KIT
FESTO 553429 BELLOWS KIT
FESTO 553495 BELLOWS KIT
FESTO 553337 BELLOWS KIT
FESTO 553299 BELLOWS KIT
SIMRIT 438535 FREUDENBERG SEAL
FESTO 1488364 BELLOWS KIT
FESTO 2828832 BELLOWS KIT
FESTO 553441 BELLOWS KIT