Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,739)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Static seals
Static sealing products
Gaiters
FESTO 2828833 BELLOWS KIT
FESTO 2828833 BELLOWS KIT
Gaiters Festo
References
festo:
EADB-V2-32-S401-500
rubix:
390A9149
manufacturer :
2828833
ean:
4052568266868
Technical specifications
Diameter
32
mm
Minimum length
401
mm
Maximum length
500
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 2828833 BELLOWS KIT
bellows kit EADB-V2-32-S401-500 Outside diameter=57 mm, Size=32, Stroke range=401 - 500 mm, Piston rod extension=139 mm, Design=Round
Technical specifications
Attributes
Diameter
32
mm
Minimum length
401
mm
Maximum length
500
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
219.10
excl. VAT
/
Each
£
262.92
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FESTO 553437 BELLOWS KIT
FESTO 553399 BELLOWS KIT
FESTO 553439 BELLOWS KIT
SIMRIT 434015 FREUDENBERG SEAL
FESTO 553309 BELLOWS KIT
FESTO 553375 BELLOWS KIT
FESTO 553423 BELLOWS KIT DADB-S1-25-S51-100
FESTO 553507 BELLOWS KIT
FESTO 1489408 BELLOWS KIT
SIMRIT 49344567 FREUDENBERG SEAL
FESTO 2828836 BELLOWS KIT
FESTO 553311 BELLOWS KIT
FESTO 553409 BELLOWS KIT
FESTO 553327 BELLOWS KIT
FESTO 553431 BELLOWS KIT