Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,739)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Static seals
Static sealing products
Gaiters
FESTO 553401 BELLOWS KIT
FESTO 553401 BELLOWS KIT
Gaiters Festo
References
festo:
DADB-S1-16-S51-100
rubix:
390A5615
manufacturer :
553401
ean:
4052568095833
Technical specifications
Diameter
16
mm
Minimum length
51
mm
Maximum length
100
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 553401 BELLOWS KIT
Bellows kit DADB-S1-16-S51-100 For standard cylinders to ISO 6432 Outside diameter=22 mm, Size=16, Stroke range=51 - 100 mm, Piston rod extension=34 mm, Design=Round
Technical specifications
Attributes
Logistic Weight
12
g
Diameter
16
mm
Minimum length
51
mm
Maximum length
100
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
81.03
excl. VAT
/
Each
£
97.24
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FESTO 553275 BELLOWS KIT
FESTO 553509 BELLOWS KIT
FESTO 553327 BELLOWS KIT
FESTO 553309 BELLOWS KIT
SIMRIT 429648 FREUDENBERG SEAL
FESTO 553399 BELLOWS KIT
FESTO 553373 BELLOWS KIT
SIMRIT CAMC V6-00773 42CR 764 CAMC V6-00773 42CR 764
SIMRIT 301805 CAMC V6-01544 50CR 879
FESTO 553497 BELLOWS KIT
SIMRIT 432424 FREUDENBERG SEAL
SIMRIT 436936 FREUDENBERG SEAL
FESTO 553397 BELLOWS KIT
FESTO 553291 BELLOWS KIT DADB-V6-40-S10-50
FESTO 553371 BELLOWS KIT