SIMRIT 432585 CAMC V6-00127 42CR 764


Gaiters

References
freudenberg sealing technologies:MFB V6 00127 26 X 26 X 23 42 CR 764
rubix:389A1265
manufacturer :432585
brand logo
brand logo
Technical specifications
Diameter26 mm
MaterialMetallic Oxide
Minimum length8 mm
See all Specifications

Product details : SIMRIT 432585 CAMC V6-00127 42CR 764


Bellows are protective elements comprising a moving section and two connection pieces for fastening. They protect axially moving rods and parts of machines against soiling, water spray, dust or the effects of the weather. Depending on their de-sign, they can accommodate movements perpendicular to the axis or a combination of movements.

Applications

The functional sealing of ball joints, connection of two tube ends, push rods

Technical specifications


Attributes
Diameter26 mm
MaterialMetallic Oxide
Minimum length8 mm
Maximum length30 mm
Show UNSPSC/ECL@SS
  • Usually arrives within 14 working days