Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,739)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Static seals
Static sealing products
Gaiters
FESTO 553501 BELLOWS KIT
FESTO 553501 BELLOWS KIT
Gaiters Festo
References
festo:
DADB-S1-63-S10-50
rubix:
390A5662
manufacturer :
553501
ean:
4052568197322
Technical specifications
Diameter
63
mm
Minimum length
10
mm
Maximum length
50
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 553501 BELLOWS KIT
Bellows kit DADB-S1-63-S10-50 For standard cylinders to ISO 6432 Outside diameter=57 mm, Size=63, Stroke range=10 - 50 mm, Piston rod extension=30 mm, Design=Round
Technical specifications
Attributes
Logistic Weight
123,7
g
Diameter
63
mm
Minimum length
10
mm
Maximum length
50
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
113.02
excl. VAT
/
Each
£
135.62
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SIMRIT 29634 FREUDENBERG SEAL
FESTO 1489407 BELLOWS KIT
SIMRIT 432424 FREUDENBERG SEAL
FESTO 553509 BELLOWS KIT
FESTO 553375 BELLOWS KIT
FESTO 2828837 BELLOWS KIT
FESTO 553333 BELLOWS KIT
FESTO 553449 BELLOWS KIT
FESTO 553513 BELLOWS KIT
FESTO 553331 BELLOWS KIT DADB-V6-63-S10-50
FESTO 553485 BELLOWS KIT
SIMRIT CAMC V6-00619 42CR 764 CAMC V6-00619 42CR 764
FESTO 1488363 BELLOWS KIT
FESTO 553479 BELLOWS KIT
FESTO 553337 BELLOWS KIT