Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,741)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Static seals
Static sealing products
Gaiters
FESTO 553349 BELLOWS KIT
FESTO 553349 BELLOWS KIT
Gaiters Festo
References
festo:
DADB-V6-63-S476-500
rubix:
390A5710
manufacturer :
553349
ean:
4052568196707
Technical specifications
Diameter
63
mm
Minimum length
476
mm
Maximum length
500
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 553349 BELLOWS KIT
Bellows kit DADB-V6-63-S476-500 For standard cylinders to ISO 15552 Outside diameter=57 mm, Size=63, Stroke range=476 - 500 mm, Piston rod extension=134 mm, Design=Round
Technical specifications
Attributes
Logistic Weight
263,8
g
Diameter
63
mm
Minimum length
476
mm
Maximum length
500
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
205.75
excl. VAT
/
Each
£
246.90
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FESTO 553365 BELLOWS KIT
FESTO 1489407 BELLOWS KIT
SIMRIT 29634 FREUDENBERG SEAL
FESTO 553461 BELLOWS KIT
FESTO 553319 BELLOWS KIT
SIMRIT 434015 FREUDENBERG SEAL
SIMRIT 428832 FREUDENBERG SEAL
FESTO 2828839 BELLOWS KIT
FESTO 553489 BELLOWS KIT
SIMRIT 426801 FREUDENBERG SEAL
FESTO 553379 BELLOWS KIT
FESTO 553479 BELLOWS KIT
FESTO 553339 BELLOWS KIT
FESTO 553357 BELLOWS KIT
SIMRIT 427269 FREUDENBERG SEAL