References
Festo:DADB-V6-100-S251-300
Rubix:390A5674
Manufacturer :553379
EAN:4052568196851

Technical specifications
| Diameter | 100 mm |
|---|---|
| Minimum length | 251 mm |
| Maximum length | 300 mm |
Documents
Product details : FESTO 553379 BELLOWS KIT
Bellows kit DADB-V6-100-S251-300 For standard cylinders to ISO 15552 Outside diameter=93 mm, Size=100, Stroke range=251 - 300 mm, Piston rod extension=74 mm, Design=Round
Technical specifications
Attributes
| Logistic Weight | 256,59 g |
|---|---|
| Diameter | 100 mm |
| Minimum length | 251 mm |
| Maximum length | 300 mm |
Show UNSPSC/ECL@SS
£ 227.52 excl. VAT
/ Each
£ 273.02 incl. VAT
- Delivery usually within ( 16 ) days