References
Festo:DADB-V6-50-S251-300
Rubix:390A5698
Manufacturer :553319
EAN:4052568196554

Documents
Product details : FESTO 553319 BELLOWS KIT
Bellows kit DADB-V6-50-S251-300 For standard cylinders to ISO 15552 Outside diameter=57 mm, Size=50, Stroke range=251 - 300 mm, Piston rod extension=86 mm, Design=Round
Technical specifications
Attributes
| Logistic Weight | 230 g |
|---|---|
| Diameter | 50 mm |
| Minimum length | 251 mm |
| Maximum length | 300 mm |
Show UNSPSC/ECL@SS
£ 164.41 excl. VAT
/ Each
£ 197.29 incl. VAT
- Delivery usually within ( 16 ) days